TP
MAKITA

Cordless Dolly, Battery Included

  • Item # 437J43
  • My Part #
  • Mfr. Model # XUC01PTX1
  • Catalog Page # N/A
  • UNSPSC # 24101503
Cordless Dolly, Battery Included close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Outdoor Equipment~Wheelbarrows and Wheelbarrow Accessories~Cordless Wheelbarrows


$1,382.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 124.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Hazardous Material.

Technical Specs

  • Item Cordless Dolly
  • Voltage 36V DC
  • Battery Included / Bare Tool Battery Included
  • Battery Capacity 5 Ah
  • Cordless Tool Battery Type Li-Ion
  • Brushless Motor Yes
  • Number of Batteries 2
  • Series 18V X2 LXT
  • Tray Material Steel
  • Tray Length 51 1/2 in
  • Tray Width 31 1/8 in
  • Tray Depth 35 1/2 in
  • Corded/Cordless Cordless
  • Max. Load Capacity 275 lb
  • Max. Power 250 W
  • Battery Included Mfr. No. 38XU33
  • Number of Speeds 2
  • Max. Moving Speed 2.5 mph
  • Max. Grade 12 Degrees
  • Brake Type Handle
  • Brake Dia. 7 in
  • Handles Rubberized Soft Grip
  • Number of Wheels 3
  • Wheel Type Front Wheel is Tubeless Tire, Rear Wheels are Self-Sealing Tire
  • Wheel Material Rubber
  • Wheel Dia. 15 1/2 in
  • Wheel Width 4 1/4 in
  • Axle Dia. 7 in
  • Features Interchangeable Steel Bucket, L-Shaped Legs Can Be Easily Installed to Replace Rear Wheels, LED Lights On Each Side of Frame to Illuminate The Work Area, Mechanical Disc Brake for Faster Stopping
  • Includes Charger
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Search Terms