DG
NOCO

Battery Box, Black, 14" L x 7-7/64" W

  • Item # 417Y44
  • My Part #
  • Mfr. Model # HM318BK
  • Catalog Page # N/A
  • UNSPSC # 26111722
Battery Box, Black, 14" L x 7-7/64" W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Battery Box
  • Battery Box Color Black
  • Battery Box Material Polypropylene
  • Fits Battery Size Group Group 24, 27, 31
  • Inside Length 14"
  • Inside Width 7-7/64"
  • Inside Height 9-39/64"
  • Outside Length 17-39/64"
  • Outside Width 10"
  • Outside Height 10-45/64"
  • Features Snap Top Closure
  • Standards US Coast Guard
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms