Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

OAKLEY Sunglasses: Anti-Scratch, No Foam Lining, Wraparound Frame, Half-Frame, Gray, Black, Black

Item 
417X51
Mfr. Model 
OO9096-38

Product Details

Catalog Page
N/A
Brand
OAKLEY
Lens Color
Gray
Glasses Lens Coating
Anti-Scratch
Glasses Frame Style
Wraparound with Side Protection
Frame Type
Half-Frame
Frame Color
Black
Arm Color
Black
Foam Lined
No Foam Lining
Gender
Unisex
Dielectric Protection
No
X-Ray Detectable
Yes
Metal Detectable
No
Eyewear Size
M
Includes No Lens Coatings
No
Includes Anti-Fog Lens Coating
No
Includes Scratch-Resistant Lens Coating
Yes
Includes Polarized Lens Coating
No
Series
Fuel Cell
ANSI Dust/Splash Rating
Not Rated for Dust or Splash
Includes Brow Lining
No
Includes Eye Socket Lining
No
Includes Padded Nose Piece
No
Arm Tip Type
Flexible
Frame Material
O-Matter
Includes
Microfiber Cleaning Bag
Lens Material
Polycarbonate
Photochromatic Lens
No
Manufacturer Part Number
OO9096-38
UNSPSC
46181802
Country of Origin
USA (subject to change)
Product Description

The lenses on these dark safety glasses have the following coating:


  • Anti-scratch protects lenses from minor abrasions caused by daily wear.