Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
TM
GRAINGER APPROVED

4142 Flat Stock, 1/2In Wx36In L

  • Item# 33D422
  • Mfr. Model# NT18126
  • Catalog Page# N/A
  • UNSPSC# 31231116
4142 Flat Stock,1/2In Wx36In L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $39.55 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.64 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Prehardened alloy steel with a brinell hardness of 261-321 is normalized and tempered in a machinable condition of approximately 85% of a 1.00 carbon steel. Useful in applications requiring a lower hardness and less wear resistance than a fully heat-treated tool steel. Can be flame-hardened where hardness is desired.

View More

Technical Specs

  • Item 4142 Flat Stock
  • Material Steel
  • Width 1/2"
  • Thickness 1/8"
  • Finish RMS 45 Max
  • Length 36"
  • Length Tolerance +.250"/.500"
  • Hardness Scale 261 to 321 BHN
  • Grade 4142
  • Standards UNS G41420, ASTM A-322
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.