Navigation Menu New

Access My Account, Order History, Lists and more here.

40ZJ89 FLIR T1020-28 UNSPSC # 41115321

Tap image to zoom.

Roll over image to zoom.

Infrared Camera, 1024 x 768 Pixels, -40° to 3632°

  • Item # 40ZJ89
  • Mfr. Model # FLIR T1020-28
  • UNSPSC # 41115321
  • Catalog Page # 608 608
Country of Origin Sweden. Country of Origin is subject to change.
Industrial/predictive maintenance models provide wide temperature ranges that meet the needs of thermographers conducting electrical and mechanical inspections.

Technical Specs

  • Item - Infrared Camera Infrared Camera
  • Temp. Range (F) - Infrared -40 Degrees to 3632 Degrees
  • Temp. Range (C) - Infrared -40 Degrees to 2000 Degrees
  • Field of View - IR Camera 28 Degrees Horizontal x 21 Degrees Vertical
  • Focus Distance - Infrared Minimum of 0.4m
  • Focus Method Auto and Manual
  • Thermal Sensitivity - IR Camera 20
  • Detector Resolution - Infrared 1024 x 768 Pixels
  • Display - IR Camera 4.3 in Touch Screen Color LCD
  • Display Resolution - IR Camera 800 x 480 Pixels
  • Data Logging - Instrument Yes
  • Wireless No
  • NIST Certified No
  • Spectral Response - Infrared 7.5 to 14um
  • Frame Rate - IR Camera 30 Hz
  • Picture In Picture Yes
  • Laser Sighting Yes
  • Alarm Yes
  • Visual Light Resolution 5 MP
  • Image Notation Yes
  • Removable Memory Card Yes
  • File Formats jpg
  • Thermal and Visible Light Blending Yes
  • Articulating Lens Yes
  • Special Features Viewfinder for Outdoor or Bright Conditions, (2) Programmable Buttons for Favorite Functions, Voice/Text/Sketch Annotation, 8X Continuous Zoom, GPS and Compass Data Added to Images, Auto/Manual Focus, 20 mK Sensitivity, Interchangeable and Articulating Lenses
  • Multiple Lens Option Yes
  • Drop Tested Not Tested
  • Emissivity Adjustable 0.01 to 1
  • Ambient Temp. Range 5 Degrees to 122 Degrees F (-15 Degrees to 50 Degrees C)
  • Temp. Accuracy (F) - Infrared +/-1.0% or 1.8 Degrees Whichever is Greater
  • Temp. Accuracy (C) - Infrared +/-1% or +/-1 Degrees Whichever is Greater
  • Series - IR Camera FLIR T1000 Series
  • Includes (2) Rechargeable Batteries, Bluetooth Headset, FLIR Tools Download Card, User Documentation, HDMI Cable, Lens Cap, Memory Card, Neck Strap, Power Supply with Multi-Plugs, USB Cable, FLIR Tools Plus, Transport Case, FLIR Tools + Software
  • Manufacturers Warranty Length 2 yr Parts and Labor, 5 yr Battery, 10 yr Detector
  • Item Infrared Camera
Industrial/predictive maintenance models provide wide temperature ranges that meet the needs of thermographers conducting electrical and mechanical inspections.

Compliance and Restrictions

  • Hazardous Material - General
  • This item is restricted for international sale.
Back to Top