TP
CALDWELL

Portable Gantry Crane, 4000 lb. Load Capacity, 4.66" I Beam Flange Width

  • Item # 40N127
  • My Part #
  • Mfr. Model # HA90-2-10/8
  • Catalog Page # N/A
  • UNSPSC # 24101619
Portable Gantry Crane,  4000 lb. Load Capacity,  4.66" I Beam Flange Width close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Material Handling~Cranes and Festoon Equipment~Gantry Cranes


$7,817.53 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 888.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Portable Gantry Crane
  • Load Capacity 4000 lb.
  • Min. I Beam Height 129-19/32"
  • Max. I Beam Height 129"
  • Height Adjustment Fixed Height
  • Gantry Crane Span 9 ft. 6"
  • Gantry Crane Clear Span 8 ft. 7"
  • Gantry Crane Depth 6 ft.
  • I Beam Height 10.00"
  • I Beam Flange Width 4.66"
  • Finish Powder Coated
  • Color Gray
  • Material Aluminum
  • Caster Type (4) Swivel
  • Wheel Diameter 8"
  • Wheel Width 3"
  • Standards AISC CMAA 70, OSHA 1910.184
  • Includes (2) Supports, I-Beam, Assembly Hardware
  • Connection Type Clamp On
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms