Navigation Menu New

Access My Account, Order History, Lists and more here.

405F91 LED411/6 UNSPSC # 15121514

Tap image to zoom.

Roll over image to zoom.

Penetrant, Aerosol Can

  • Item # 405F91
  • Mfr. Model # LED411/6
  • UNSPSC # 15121514
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Liquid Wrench® Pro Penetrant and lubricant helps loosen and break free rusted bolts and parts, stops squeaks and displaces moisture. Built-in FlashSight™ Technology with LED lets you see where you spray and gives added visibility and accuracy. Features comfort grip actuator button for easy spraying, reducing finger fatigue. Anti-seize formula helps break down build-up of rust and cuts through tough grease. Has locked "Off" position, preventing unintentional spraying. Choose between light only or light and spray. Made with Cerflon® that gives superior lubrication that makes this lubricant long-lasting. Aids in corrosion protection on all metals including copper, brass, bronze, iron, cast iron, steel, aluminum, titanium, and chromium. Zero VOC.

Technical Specs

  • Item Penetrant
  • Series Penetrating Oil
  • Container Size 11 oz
  • Lubricant Container Aerosol Can
  • Min. Operating Temp. 32 Degrees F
  • Max. Operating Temp. 122 Degrees F
  • NSF Rating H2 No Food Contact
  • VOC Content 1%
  • Lubricant Color Brown
  • GHS Flammability Rating Flammable Aerosol (Category 2)
  • Flash Point 200 Degrees F

Liquid Wrench® Pro Penetrant and lubricant helps loosen and break free rusted bolts and parts, stops squeaks and displaces moisture. Built-in FlashSight™ Technology with LED lets you see where you spray and gives added visibility and accuracy. Features comfort grip actuator button for easy spraying, reducing finger fatigue. Anti-seize formula helps break down build-up of rust and cuts through tough grease. Has locked "Off" position, preventing unintentional spraying. Choose between light only or light and spray. Made with Cerflon® that gives superior lubrication that makes this lubricant long-lasting. Aids in corrosion protection on all metals including copper, brass, bronze, iron, cast iron, steel, aluminum, titanium, and chromium. Zero VOC.

Compliance and Restrictions

Back to Top