Navigation Menu New

Access My Account, Order History, Lists and more here.

401Z41 30827 UNSPSC # 47131502

Tap image to zoom.

Roll over image to zoom.

Disinfecting Cleaning Wipes, 185 ct., Soft Pack, Sheet Size 11 in x 12 in, Ready to Use, PK 2

  • Item # 401Z41
  • Mfr. Model # 30827
  • UNSPSC # 47131502
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Surface disinfecting and sanitizing wipes contain a disinfectant to help stop the spread of bacteria, fungi, and viruses. They are typically used to lower the risk of cross-contamination on surfaces in restaurants, schools, gyms, and healthcare facilities.

Wet cleaning wipes are disposable cloths that are used to clean, disinfect, and sanitize nonporous surfaces, helping keep workers healthy and facilities clean. Disinfecting and sanitizing wipes contain a disinfectant to significantly reduce the amount of germs on surfaces and lower the risk of transmitting infection. Cleaning wipes include a cleaning agent that breaks down grease, oils, dirt, and other contaminants.

Technical Specs

  • Cleaner Chemical Product Grouping Disinfecting and Sanitizing Wipes
  • Cleaning Wipe - Item Disinfecting Cleaning Wipes
  • Primary Chemical Hydrogen Peroxide
  • Effective to Remove Hepatitis B (HBV), Herpes Simplex Virus Type 1 (HSV-1), HIV Type 1, Influenza A, Norovirus
  • Wet Contact Time 1 min or Less
  • Cleaner Container Type Soft Pack
  • Cleaner Container Size 185 ct.
  • Ready to Use/Concentrated Ready to Use
  • Sheet Size 11 in x 12 in
  • Cleaner Form Wipes
  • Wipes Application Disinfecting/Sanitizing
  • Item Disinfecting Wipes
  • Fragrance Cherry Almond
  • Formula Bleach Free, Hydrogen Peroxide
  • Color White
  • Standards EPA
  • Green Environmental Attribute Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)

Surface disinfecting and sanitizing wipes contain a disinfectant to help stop the spread of bacteria, fungi, and viruses. They are typically used to lower the risk of cross-contamination on surfaces in restaurants, schools, gyms, and healthcare facilities.

Wet cleaning wipes are disposable cloths that are used to clean, disinfect, and sanitize nonporous surfaces, helping keep workers healthy and facilities clean. Disinfecting and sanitizing wipes contain a disinfectant to significantly reduce the amount of germs on surfaces and lower the risk of transmitting infection. Cleaning wipes include a cleaning agent that breaks down grease, oils, dirt, and other contaminants.

Compliance and Restrictions

  • Safety Data Sheet (SDS) Available.
  • This item is restricted for international sale.
  • Green Product -This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.
Back to Top