ST
3M

White Disposable Tacky Mat with Frame, 25-1/2" x 31-1/2", 1 EA

  • Item # 3LY86
  • My Part #
  • Mfr. Model # 5840
  • Catalog Page # N/A
  • UNSPSC # 52101509
White Disposable Tacky Mat with Frame, 25-1/2" x 31-1/2", 1 EA close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Matting~Cleanroom Tacky Mats

$268.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 8.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This disposable cleanroom mat has a tacky surface that removes dust, dirt, and bacteria from shoes, casters, and wheels to help prevent contamination. The adhesive vinyl backing prevents shifting and can be removed without leaving a residue. The mat contains 60 disposable sheets that hold particulate matter on contact. Each sheet is numbered to help identify remaining quantity. A base is recommended but not required.

View More

Technical Specs

  • Item Disposable Tacky Mat with Frame
  • Mat Color White
  • Mat Width 31-1/2"
  • Width 31-1/2"
  • Mat Length 25-1/2"
  • Sheet Material Polyethylene Film
  • Adhesive Acrylic
  • Number of Sheets per Mat 60
  • Sheets Remaining Indicator Numbered
  • Overall Thickness 2.4mm
  • Antimicrobial Yes
  • Mat Environment Indoor/Outdoor
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products