WV
3M

12-7/8" Cast Iron And Steel Filter Housing with 16 Flow Rate (GPM)

  • Item # 3P768
  • My Part #
  • Mfr. Model # 1B1
  • Catalog Page # 2701
  • UNSPSC # 40161525
12-7/8" Cast Iron And Steel Filter Housing with 16 Flow Rate (GPM) close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Plumbing~Filtration~Specialty Filters

$593.63 / each

Web Price $867.26

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 7.12 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Clearance Item

Product Details

The 3M™ 1B Series Filter Housing features center post construction and offers a choice of either cast iron and steel, or 304 stainless steel, for the material’s construction. It is a three-piece housing and is available as a one- or two-high cartridge model. All models are available with or without a cartridge bypass valve (30 psig). Suitable for general industrial filtration needs.

View More

Technical Specs

  • Item Filter Housing
  • Type Resin Bonded, Without Bypass
  • Flow Rate (GPM) 16
  • Max. Pressure (PSI) 150
  • Max. Temp. (F) 250
  • Size 3/4"
  • Connection NPT
  • Height (In.) 12-7/8
  • Outside Dia. (In.) 4-1/4
  • Material of Construction Cast Iron And Steel
  • Cartridges Required 1
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

Replacement Parts

Alternate Search Terms

Related Products