ST
3M

Hot Melt Applicator Tip, Extension, — Mixing Ratio, Brass Nozzle Type, PK 3

  • Item # 3XH56
  • My Part #
  • Mfr. Model # 9946
  • Catalog Page # N/A
  • UNSPSC # 27112719
Hot Melt Applicator Tip,  Extension,  — Mixing Ratio,  Brass Nozzle Type,  PK 3 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Adhesives, Sealants and Tape~Dispensing Guns~Epoxy Applicator Accessories

$60.25 / pkg. of 3
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.07 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

3M Hot Melt Applicator PG II/PG II LT Extension Tip 9946 is a brass extension tip for 3M Hot Melt Applicator PG II/PG II LT. 3M constructed this brass tip to feature a better sight line. The design of this hot melt applicator extension tip allows for maximum control during application and reduces initial surge.

View More

Technical Specs

  • Item Hot Melt Applicator Tip
  • Type Extension
  • Nozzle Type Brass
  • For Use With Mfr. No. POLYGUN EC, POLYGUN TC
  • Characteristics 0.072"
  • Application For The Application Of Hot Melt Adhesive
  • Package Quantity 3
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products