WV
3M DBI-SALA

Harness, Arc Flash, M, Weight 310 lb.

  • Item # 449R75
  • My Part #
  • Mfr. Model # 1112636
  • Catalog Page # N/A
  • Catalog Group # J6353
  • UNSPSC # 46182306
Harness, Arc Flash, M, Weight 310 lb. close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Full Body Harness
  • Weight Capacity 310 lb.
  • Harness D-Ring Material Steel
  • Chest Strap Buckles Quick-Connect
  • Leg Strap Buckles Quick-Connect
  • Harness Sizing M
  • Webbing Materials Nylon
  • Standards OSHA 1910.140, OSHA 1926.502, ANSI Z359.11-2014
  • Harness Application Arc Flash
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.