NC
3M DBI-SALA

Full Body Harness, S, 420 lb., Black

  • Item # 10E639
  • My Part #
  • Mfr. Model # 1100943
  • Catalog Page # N/A
  • Catalog Group # H6695
  • UNSPSC # 46182306
Full Body Harness, S, 420 lb., Black close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Fall Protection~Harnesses


$602.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.23 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This ExoFit™ XP full body harness includes hip pads and a belt with loops. It is ideal for use with tool pouches. Side D-rings help to facilitate hands-free operation.

View More

Technical Specs

  • Item Full Body Harness
  • Weight Capacity 420 lb.
  • Chest Strap Buckles Quick-Connect
  • Leg Strap Buckles Quick-Connect
  • Hardware Material PVC Coated Forged Alloy Steel
  • Harness Sizing S
  • Webbing Materials Nomex(R)/Kevlar(R)
  • Standards OSHA 1910.140, OSHA 1926.502, ANSI Z359.11-2014
  • Harness Application Arc Flash
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products