ST
3M

Clean Sand Painters Back-Up Pad, 6 In

  • Item # 3NLR7
  • My Part #
  • Mfr. Model # 05551
  • Catalog Page # N/A
  • UNSPSC # 31191506
Clean Sand Painters Back-Up Pad, 6 In close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Fleet and Vehicle Maintenance~Automotive Cleaning/Appearance~Polisher Accessories

$62.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.37 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The 3M™ Hookit™ cleaning sanding painter's back-up pad has a 25-hole pattern to maximize dust extraction, prolonging disc life and improving air quality. Use for auto painting jobs such as following contours and sanding close to edges, and for auto body sanding jobs requiring a finer finish (application of color, primer, and clear coat). Flexible 1/2" soft density foam reduces edge cutting and increases conformability.

• 15° tapered edge for finer finishing
• Hookit hook-and-loop feature makes disc attachment and removal easy
• Compatible with orbital or random orbital sanders

View More

Technical Specs

  • Item Clean Sand Painters Back-Up Pad
  • Type Dust Free
  • Size 6"
  • Max. RPM 12,000
  • Material Plastic and Foam
  • Application Specially Designed For 3M(TM) Hookit(TM) Dust-Free Discs For Primer, Color and Clear Coat Sanding Applications
  • Characteristics Dust-Free, Soft Painter Back-up Pad Has a Tough, Durable Plastic Hub and Foam Body, Lightweight, Shock-Resistant and Well-Balanced
  • For Use With Dual Action Sander
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Clean Sand Painters Back-Up Pad,6 In is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from Soft yet Firm I really like these pads. They're great for sanding primer to final denibbing, there soft but still pretty firm for rounded areas. not sure if they have a 3" version but that would be a great addition.
Date published: 2017-12-09
  • y_2019, m_10, d_15, h_17
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.13
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_3NLR7, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.