Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
TM
DAYTON

25-1/2" x 11-7/8" x 16-1/8" Torpedo Portable Gas Heater with 3500 sq. ft. Heating Area

  • Item# 3VE58
  • Mfr. Model# 3VE58
  • Catalog Page# 3843
  • UNSPSC# 40101819
25-1/2" x 11-7/8" x 16-1/8" Torpedo Portable Gas Heater with 3500 sq. ft. Heating Area close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $613.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 29.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Dayton® portable gas-fired forced-air heater delivers reliable, directional heat to easily and efficiently heat your space. Features include adjustable heat angle, fuel safety shutoff, and overheat Auto-Off. Comes with 15-ft. hose and regulator.
Note: Gas tank not included.

View More

Technical Specs

  • Item Torpedo Portable Gas Heater
  • Gas Type LP
  • BtuH Output 120,000/150,000
  • Min. Cylinder Size 100 lb.
  • Heating Area 3500 sq. ft.
  • Fuel Rate 7.0 lb./hr.
  • Amps AC 0.7
  • Voltage 120
  • Built-In Thermostat No
  • Height 16-1/8"
  • Width 11-7/8"
  • Length 25-1/2"
  • Air Flow 435 cfm
  • Hz 60
  • NEMA Plug Configuration 5-15P
  • Features Continuous Spark Ignition, Continuously Variable Output, Adjustable Heat Angle, Fuel Shut-off Device, Overheat Protection
  • Safety Features Fuel Shut-off Device, Overheat Protection
  • Manufacturers Warranty Length 1 yr.
  • Standards CSA
  • Includes 15 ft. Hose, Regulator
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.