Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

HONEYWELL

Line V Mechanical Tstat, 120 to 277VAC, 8A

  • Item# 3UC72
  • Mfr. Model# T675A1565
  • Catalog Page# N/A
  • UNSPSC# 41112209
Line V Mechanical Tstat,120 to 277VAC,8A close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Line Volt Mechanical Tstat
  • Switch Type SPDT
  • Switch Action Open/Close on Rise
  • Number of Switches 1
  • Control Range 0 Degrees to 100 Degrees F
  • Differential 3 Degrees to 10 Degrees F
  • Height 5-5/8"
  • Width 2"
  • Depth 2-5/8"
  • Sensor Type Copper Bulb
  • Sensing Bulb Dia. 1/2"
  • Sensing Bulb Length 4-3/16"
  • Capillary Length 240"
  • Features Controller with Bulb Holder
  • For Use With Regulating Temperature of Air or Liquids in Ducts, Pipes, Tanks or Boilers
  • Color Gray
  • Application Heating and Cooling
  • Enclosure Type Impact Resistant Norel
  • Voltage Range 120 to 277VAC
  • Inductive Amps @ 120V 8A
  • Inductive Amps @ 240V 5A
  • Full Load Amps @ 120V 15A
  • Full Load Amps @ 240VAC 5.1A
  • Locked Rotor Amps @ 120V 48A
  • Locked Rotor Amps @ 240V 30.6A
  • Includes Holder for Inserting Sensing Bulb into Duct or Plenum
  • Standards UL, E4436, Vol. 4, Sec. 11, Guide XAPX, CSA Listed: Report -1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.