ST
RULE

Pump, Body Material Acetal, Flow Rate @ 0 Ft. of Head 8.3 gpm

  • Item # 3TNJ7
  • My Part #
  • Mfr. Model # IL500P
  • Catalog Page # N/A
  • UNSPSC # 40151513
Pump,  Body Material Acetal,  Flow Rate @ 0 Ft. of Head 8.3 gpm close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Pumps~Marine and RV Pumps~Marine Circulating Pumps


$67.38 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.4 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This high-volume, compact pump provides outstanding power in limited space. It pumps saltwater and freshwater, and is capable of transferring diesel fuel and antifreeze.

View More

Technical Specs

  • Item Pump
  • Amps 6 DC
  • Rated Voltage 12VDC
  • Body Material Acetal
  • Flow Rate @ 0 Ft. of Head 8.3 gpm
  • Flow Rate @ 10 Ft. of Head 5.75 gpm
  • Flow Rate @ 15 Ft. of Head 3 gpm
  • Max. Head 32 ft.
  • Diameter 1-1/2"
  • Duty Cycle Continuous
  • Overall Height 6-1/2"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products