Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

Black 3-Ring Binder, 3" Round, Vinyl

  • Item# 2LKA9
  • Mfr. Model# 2LKA9
  • Catalog Page# N/A
  • UNSPSC# 44122003
Black 3-Ring Binder, 3" Round, Vinyl close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item 3-Ring Binder
  • Ring Type Round
  • Ring Size 3"
  • Cover Type View Sleeve Cover
  • Sheet Size 8-1/2 x 11"
  • Sheet Capacity 700
  • Material Vinyl
  • Color Black
  • Includes 2 Interior Pockets
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms