DV
HUSQVARNA

Diamond Coring Rig, 120VAC, 20.0A, 6"

  • Item # 3RDN5
  • My Part #
  • Mfr. Model # DMS280
  • Catalog Page # 717
  • UNSPSC # 20102007
Diamond Coring Rig, 120VAC, 20.0A, 6" close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Coring Rig Product Grouping Coring Rigs and Drills
  • Item Diamond Coring Rig
  • Motor HP 3
  • Amps 20
  • No Load RPM 350/780/1340
  • Core Bit Cap Concrete 10"
  • Overall Height 42"
  • Base Size 10-1/4" x 15-1/2"
  • Column Dia. 3-1/4" x 4-3/4"
  • Column Height 39-1/2"
  • Tool Weight 86 lb.
  • Corded/Cordless Corded
  • Overall Depth 25-1/2"
  • Overall Width 10-1/4"
  • Voltage 120VAC
  • Features Back Support, V-Groove Roller Carriage
  • Includes Quick Disconnect, Wheels
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products