Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

KLEENGUARD Safety Glasses: Anti-Fog /Anti-Scratch, Wraparound Frame, Half-Frame, Black, Black, Nylon

Item 
3NTT9
Mfr. Model 
25679

Product Details

Catalog Page
1591
Catalog Group
H1219
Brand
KLEENGUARD
Glasses Lens Coating
Anti-Fog ; Anti-Scratch
Lens Color
Clear
ANSI Dust/Splash Rating
Not Rated for Dust or Splash
Glasses Frame Style
Wraparound with Side Protection
Frame Type
Half-Frame
Frame Color
Black
Arm Color
Black
Gender
Unisex
X-Ray Detectable
No
Metal Detectable
No
Eyewear Size
M
Includes Polarized Lens Coating
No
Includes Scratch-Resistant Lens Coating
Yes
Includes Anti-Fog Lens Coating
Yes
Series
V30 Nemesis(TM)
Adjustable Nose Piece
Yes
Application
General Purpose
Arm Tip Type
Flexible; Ratchet Hinge
Frame Material
Nylon
Hinge Type
Ratchet Hinge
Includes
Neck Cord
Lens Material
Polycarbonate
Photochromatic Lens
No
Standards
ANSI Z87.1+ 2010
Manufacturer Part Number
25679
Sub-brand
Jackson Safety V30 Nemesis
UNSPSC
46181802
Country of Origin
Taiwan (subject to change)
Product Description

The lenses on these clear safety glasses have the following coatings:


  • Anti-fog keeps lenses free of condensation in humid conditions, climate-controlled areas, or when moving between areas with different temperatures.
  • Anti-scratch protects lenses from minor abrasions caused by daily wear.