Skip Content

TP
3M

Yellow Wire Marker Tape Refill, Polyester Film, No. of Labels: 0

  • Item # 2FYN8
  • My Part #
  • Mfr. Model # SDR-YL
  • Catalog Page # N/A
  • UNSPSC # 55121611
Wire Marker Tape (Yellow),PK50 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $208.00 / pkg. of 50
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The 3M wire marker tape refill roll (ScotchCode™ SDR) is preprinted, black on white. Nonsmear polyester tape with high-tack acrylic adhesive resists solvents, oil, and water to give optimum adherence to insulation surfaces.

View More

Technical Specs

  • Item Wire Marker Tape Refill
  • Label Type Preprinted
  • Legend (Blank)
  • Temp. Range -40 Degrees to 250 Degrees F
  • Label Width 0.22"
  • Label Height .003"
  • Marker Attachment Style Self-Adhesive
  • No. of Labels 0
  • Label Material Polyester Film
  • Background Color Yellow
  • Uses Dispenser Mfr. No. STD
  • Rolls per Legend 1
  • Fits Wire Dia. 6/0 to 24 AWG
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.