Skip Content

ST
3M

Wire Terminal Kit, Terminal Type: Vinyl Insulated, Number of Pieces: 134, Number of Sizes: 4

  • Item # 4X258
  • My Part #
  • Mfr. Model # G-101
  • Catalog Page # N/A
  • UNSPSC # 39121432
Wire Termnl Kit,With Crimp Tool,134 pcs. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $58.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This wire terminal kit includes a case and crimping tool to keep pieces organized.

View More

Technical Specs

  • Item Wire Terminal Kit
  • Connector Assortment Type Crimp Terminals
  • Tools Included Crimping Tool
  • Kit Type Terminal
  • Terminal Type Vinyl Insulated
  • Number of Pieces 134
  • Includes 4X304, 4X306, 4X308, 4X310, 4X296, 4X298, 4X299, 4X315, 4X312, 4X313, 4X294, 4X839 Connectors, and 4X316 Crimping Tool
  • Number of Sizes 4
  • Sizes Included 22-14 AWG, 22-18 AWG, 16-14 AWG, 12-10 AWG,
  • Wire Type Solid and Stranded
  • Standards RoHS 2011/65/EU
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Rated 2 out of 5 by 1reviewer.
Rated 2 out of 5 by Product preforms well, selection and quantity of terminals not worth the purchase price. March 8, 2013
  • 2015-09-08T19:50:10.142-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_4X258, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.