ST
3M

Wire Terminal Kit, Terminal Type: Nylon Insulated, Number of Pieces: 96, Number of Sizes: 6

  • Item # 2FZJ9
  • My Part #
  • Mfr. Model # SDTK-1
  • Catalog Page # N/A
  • UNSPSC # 39121432
Wire Terminal Kit, Terminal Type:  Nylon Insulated, Number of Pieces: 96, Number of Sizes:  6 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $103.38 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 2.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This terminal/IDC kit features an assortment of butted seam disconnects, instant auto-electric connectors, self-stripping electrical tap connectors, and closed-end connectors in a white, plastic case. It also features a crimping tool.

View More

Technical Specs

  • Item Wire Terminal Kit
  • Connector Assortment Type Crimp Terminals
  • Tools Included Crimping Tool
  • Kit Type Terminal
  • Terminal Type Nylon Insulated
  • Description/Special Features The 3M(TM) Scotchlok(TM) Terminal Assortment Kit SDTK-1 consists of a white plastic case with 12 individual product compartments, including a space for your 3M(TM) TH-440 crimping tool.
  • Number of Pieces 96
  • Includes (24) Male and (24) Female Butted Seam Disconnects, (16) Instant Auto-Electric Connectors, (16) Self Stripping Electrical Tap Connectors, (16) Closed End Connectors, Crimping Tool, and White Plastic Case
  • Number of Sizes 6
  • Sizes Included 22-18 AWG, 22-16 AWG, 16-14 AWG, 10-12 AWG, 18-10 AWG, 18-14 AWG
  • Wire Type Solid and Stranded
  • Standards RoHS 2011/65/EU
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.