Skip Content

WV
3M

Cable and Wire Pulling Lubricant, 1 gal. Pail, Water Chemical Base, Green Color

  • Item # 2GCH5
  • My Part #
  • Mfr. Model # WLW-1
  • Catalog Page # N/A
  • UNSPSC # 15121902
Cable and Wire Pulling Lubricant, 1 gal. Pail, Water Chemical Base, Green Color close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Chain, Cable, and Wire Rope Lubricant
  • Chain and Cable Lubricant Type Cable and Wire Pulling Lubricant
  • Lubricant Container Pail
  • Container Size 1 gal.
  • Lubricant NSF Rating Not Rated
  • Chemical Base Water
  • Lubricant Additives No Additives
  • Max. Operating Temp. 110 Degrees F
  • Min. Operating Temp. 10 Degrees F
  • Cable Lubricants General Purpose
  • Properties- Chain General Purpose
  • Net Weight 8.43 lb.
  • Color Green
  • Flash Point Not Specified
  • Specific Gravity 1.01
  • Application Pulling a Wide Variety of Cable Types
  • Standards CSA Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms