Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

3M

Wire Marker Sleeves, 1/4 In. W, 1200 In. L

  • Item# 5ZNH5
  • Mfr. Model# FP-303MS-1/4 WH
  • Catalog Page# N/A
  • UNSPSC# 55121606
Wire Marker Sleeves,1/4 In. W,1200 In. L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Wire Marker Sleeves
  • Color White
  • Legend Blank
  • Width 1/4"
  • Material Polyolefin
  • Min. Wire Size 10 AWG
  • Max. Wire Size 16 AWG
  • For Use With 3M TRP Printer
  • Shrink Ratio 3:1
  • Temp. Range -67 Degrees to 275 Degrees F
  • Standards CSA, UL
Megaphone How can we improve our Technical Specifications?