Skip Content
TP
3M

Wire Marker Dispenser, Polyester film tape

  • Item # 2DRX9
  • Mfr. Model # STD-CX
  • Catalog Page # N/A
  • UNSPSC # 55121611
Wire Marker Dispenser, Polyester film tape close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $832.00 / pkg. of 10
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 1.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Organize and carry all your polyester tape rolls in the 3M ScotchCode STD Tape Dispenser. The compact design comes with 10 refillable compartments, and features an end loop that can be hooked to a tool pouch or belt for easy portability. The tapes in the dispenser are color-coded and have a high-tack, acrylic adhesive, that stays put when exposed to water, solvents, and more.

View More

Technical Specs

  • Item Wire Marker Dispenser
  • Label Type Colored Tape
  • Material Polyester film tape
  • Temp. Range 32 Degrees to 120 Degrees F
  • Label Width 0.215"
  • Marker Attachment Style Pre-printed
  • Label Material Polyester Opaque Film
  • Legend Color One each of black, blue, brown, green, gray, orange, red, violet, white and yellow
  • Uses Dispenser Included
  • Rolls per Legend 1
  • Standards RoHS 2011/65/EU
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.