TP
3M

White Wire Marker Tape Refill, Vinyl Film, No. of Labels: 170

  • Item # 2FYU8
  • My Part #
  • Mfr. Model # SLS-R
  • Catalog Page # N/A
  • UNSPSC # 55121611
White Wire Marker Tape Refill, Vinyl Film, No. of Labels: 170 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Electrical~Wire Management~Wire Marking Labels


$370.00 / pkg. of 10
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Add more labels to your SLS Write-On Wire Marker Dispenser with this 3M™ ScotchCode™ SLS-R Wire Marker Tape Refill Roll. You can use the marker tape for industrial use to identify wires and cables, or they can be used in the home to label household cables, automotive hoses, plumbing pipes or sporting equipment items. They're self-laminating to protect the written area from damage during use.

View More

Technical Specs

  • Item Wire Marker Tape Refill
  • Label Type Write-On
  • Legend (Blank)
  • Color White
  • Material Vinyl Film
  • Temp. Range -40 Degrees to 176 Degrees F
  • Label Width 2.13"
  • Label Height 1"
  • Marker Attachment Style Self-Adhesive
  • No. of Labels 170
  • Write-On Area 1" x 0.5"
  • Label Material Vinyl Film
  • Background Color White
  • Uses Dispenser Mfr. No. SLS
  • Rolls per Legend 1
  • Fits Wire Dia. 3/0 to 6 AWG
How can we improve our Technical Specifications?

Compliance and Restrictions

None