TP
3M

White Wire Marker Tape Refill, Polyester Film, No. of Labels: 576

  • Item # 2FYP7
  • My Part #
  • Mfr. Model # SDR-L
  • Catalog Page # N/A
  • UNSPSC # 55121611
White Wire Marker Tape Refill, Polyester Film, No. of Labels: 576 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Electrical~Wire Management~Wire Marking Labels


$226.00 / pkg. of 50
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The 3M wire marker tape refill roll (ScotchCode™ SDR) is preprinted, black on white. Nonsmear polyester tape with high-tack acrylic adhesive resists solvents, oil, and water to give optimum adherence to insulation surfaces.

View More

Technical Specs

  • Item Wire Marker Tape Refill
  • Label Type Preprinted
  • Legend L
  • Color White
  • Material Polyester Film
  • Temp. Range -40 Degrees to 250 Degrees F
  • Label Width 0.22"
  • Label Height .003"
  • Marker Attachment Style Self-Adhesive
  • No. of Labels 576
  • Label Material Polyester Film
  • Background Color White
  • Legend Color Black
  • Uses Dispenser Mfr. No. STD
  • Rolls per Legend 1
  • Fits Wire Dia. 6/0 to 24 AWG
How can we improve our Technical Specifications?

Compliance and Restrictions

None