Skip Content
NC
3M

White Wire Marker Book, Vinyl Film, No. of Labels: 395

  • Item # 2DUJ1
  • My Part #
  • Mfr. Model # SPB-12
  • Catalog Page # N/A
  • UNSPSC # 55121611
Wire Marker Book,Preprintd,Slf-Adhes,PK5 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $181.50 / pkg. of 5
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.65 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Mark electrical wires and terminal strips fast by using a 3M™ ScotchCode™ SPB-12 Pre-Printed Book. A total of 15 sets of letters and multiple symbols are printed in black on white cloth film that's backed with a natural rubber adhesive, and 21 blanks are also included to write on if needed. 3M markers work in temperatures ranging from 32 to 150 °F (0 to 66 °C).

View More

Technical Specs

  • Item Wire Marker Book
  • Label Type Preprinted
  • Legend A to Z, + (Plus), - (Minus)
  • Color White
  • Material Vinyl Film
  • Temp. Range 32 Degrees to 150 Degrees F
  • Label Width 0.22"
  • Label Height 0.01"
  • Marker Attachment Style Self-Adhesive
  • No. of Labels 395
  • Label Material Vinyl Film
  • Background Color White
  • Legend Color Black
  • Fits Wire Dia. 4/0 to 24 AWG
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.