NC
3M

White Wire Marker Book, Vinyl Film, No. of Labels: 426

  • Item # 2DUG4
  • My Part #
  • Mfr. Model # SPB-15-AS1
  • Catalog Page # N/A
  • UNSPSC # 55121611
White Wire Marker Book, Vinyl Film, No. of Labels: 426 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Electrical~Wire Management~Wire Marking Labels


$175.00 / pkg. of 5
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The 3M ScotchCode™ wire marker book features preprinted wire markers. This handy book contains printed vinyl-coated cloth wire and terminal markers with clearly printed letters, numbers, and industry-standard legends. Markers are ready to use as you need them. Contains a minimum of 450 marks.

View More

Technical Specs

  • Item Wire Marker Book
  • Label Type Preprinted
  • Legend 30 Alarm System Legends, 1 to 15, 16 to 45
  • Color White
  • Material Vinyl Film
  • Temp. Range 32 Degrees to 150 Degrees F
  • Label Width 0.22"
  • Label Height 0.01"
  • Marker Attachment Style Self-Adhesive
  • No. of Labels 426
  • Label Material Vinyl Film
  • Background Color White
  • Legend Color Black
  • Fits Wire Dia. 4/0 to 24 AWG
How can we improve our Technical Specifications?

Compliance and Restrictions

None