Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
3M

White Sealant, Hybrid, 290mL Cartridge

  • Item# 49Z640
  • Mfr. Model# 760 UV
  • Catalog Page# N/A
  • UNSPSC# 31201606
White Sealant, Hybrid, 290mL Cartridge close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $25.90 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Sealant
  • Adhesive Grouping Sealant
  • For Use On Ceramic, Concrete, Glass, Metal, Wood
  • Sealant Base Hybrid
  • Sealant Color Family Whites
  • Color White
  • Sealant Container Cartridge
  • Size 290mL
  • Sealant Properties Flexible, Indoor, Outdoor, Waterproof
  • Begins to Harden 30 min.
  • Full Cure 1 day
  • Application Temp. Range 40 Degrees to 95 Degrees F
  • Specific Gravity 1.61
  • Flash Point Not Specified
  • Dry Time 20 min.
  • VOC 13g/L
  • For Use With Plastics, Metals, Fiberglass, Wood
  • Application Bond Lines That Bend and Flex to Hold Tight In Vibration and Seal Tight Against Corrosive Elements
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.