ST
3M

Wheel and Tire Cleaner

  • Item # 2CTJ5
  • My Part #
  • Mfr. Model # 39036
  • Catalog Page # N/A
  • UNSPSC # 47131828
Wheel and Tire Cleaner close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $10.45 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.27 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use 3M™ wheel and tire cleaner to safely clean wheels and tires in one convenient step. Tire cleaner removes break dust, road tar, grease, and grime, leaving wheels with a brilliant shine. It also cleans the toughest scuffs and soils from sidewalls. Easy to use—rinse tires and wheels with water spray, then spray cleaner uniformly over entire wheel and tire area. Scrub tires with a bristle brush and clean wheels and hub caps with a soft cloth. Rinse thoroughly with water spray.

View More

Technical Specs

  • Item Wheel and Tire Cleaner
  • Type Phosphate Free
  • Container Size 16 oz.
  • Container Type Plastic Bottle
  • Color Clear
  • Appearance Liquid
  • VOC Content Less Than 10%
  • pH 10
  • Removes Dirt, Grime, Brake Dust
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.