Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

3M SPEEDGLAS

Auto Darkening Welding Helmet, Black/Silver, Speedglas 9100, 5, 8 to 13 Lens Shade

  • Item# 6DNC7
  • Mfr. Model# 06-0100-20HASW
  • Catalog Page# 3021
  • UNSPSC# 46181704
Auto Darkening Welding Helmet, Black/Silver, Speedglas  9100, 5, 8 to 13 Lens Shade close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $609.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 3.5 lbs.
Country of Origin Sweden Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Built-in holders for magnifying lens making the lens easier to attach providing a better fit. Locks in light state grinding mode 3 when grinding. Improved headband design with smooth ratchet for precise tightening and more comfort. Feature delay function that allows user to set the dark-to-light- opening time. For most Stick, MIG and higher amp TIG and arc welding processes.

View More

Technical Specs

  • Item Auto Darkening Welding Helmet
  • Lens Shade 5, 8 to 13
  • Graphics None
  • Color Black/Silver
  • Viewing Area 2-7/64" x 4-13/64"
  • Headgear Pinlock Strap
  • Series Speedglas(TM) 9100
  • Material PPA
  • Grind Mode Yes
  • Number of Arc Sensors 3
  • ADF Controls Digital
  • Power Source Battery and Solar
  • Battery Type LiOn CR2032 Coin Cell
  • Battery Life 2500 hr.
  • Electromagnetic Sensor No
  • TIG AMP Rating 1A
  • Switching Speed 0.10 microseconds
  • Features Automatic, Hard Hat Adapter
  • Includes Storage Bag, Welding Cap and Starter Kit
  • EN379 Classification 1/1/1/2
  • Standards ANSI Z87.1-2010
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.