Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

3M SPEEDGLAS

Auto Darkening Welding Helmet, Black/Silver, Speedglas 9100XX, 8 to 13 Lens Shade

  • Item# 4CWH1
  • Mfr. Model# 06-0100-30SW
  • Catalog Page# 3021
  • UNSPSC# 46181706
Auto Darkening Welding Helmet, Black/Silver, Speedglas  9100XX, 8 to 13 Lens Shade close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $776.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.0 lbs.
Country of Origin Sweden Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

30% larger than any other Speedglas welding filter. Feature smooth up-and-down pivot action that locks into the up position and the suspension helps keep the helmet closer to user's head giving the helmet a lighter feel. Deliver optical performance for continuous viewing with side exhaust vents that channels out exhaled air. Shade 5 side windows help increase the field of vision. UV and infrared protected at all times. Sensitivity adjustment that allow use with all Stick, MIG and TIG, welding processes with grinding torch modes.

View More

Technical Specs

  • Item Auto Darkening Welding Helmet
  • Lens Shade 8 to 13
  • Graphics None
  • Color Black/Silver
  • Viewing Area 2-51/64" x 4-13/64"
  • Headgear Ratchet
  • Series Speedglas(TM) 9100XX
  • Material Nylon
  • Grind Mode Yes
  • Number of Arc Sensors 3
  • ADF Controls Digital
  • Power Source Battery and Solar
  • Battery Type LiOn CR2032 Coin Cell
  • Battery Life 2000 hr.
  • Electromagnetic Sensor No
  • TIG AMP Rating 1A
  • Switching Speed 0.10 microseconds
  • Features (6) Digital Functions, Auto Off Circuitry, Low Battery Indicator, Replaceable Solar Assisted Battery Powered Filter
  • Includes Helmet Bag, Welding Beanie, Speedglas Toolbox Decal
  • EN379 Classification 1/1/1/2
  • Standards ANSI Z87.1-2010
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.