Skip Content

TP
3M

Water Contact Indicator Tape, 3mm X 3mm Square, 10.20 mil, White, 100 PK

  • Item # 45K110
  • My Part #
  • Mfr. Model # 5557
  • Catalog Page # N/A
  • UNSPSC # 31201524
Water Contact Ind. Tape,Sq,3mm,PK100 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $82.75 / pkg. of 100
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.01 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Water Contact Indicator Tape
  • Tape Backing Material Paper
  • Tape Width 3mm
  • Tape Length 3mm
  • Tape Thickness 10.20 mil
  • Tape Shape Square
  • Tape Color White
  • Thermal Transfer Printable Yes
  • Min. Tape Performance Temp. -40 Degrees F
  • Max. Tape Performance Temp. 150 Degrees F
  • Tape Adhesive Strength 34 oz./in.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.