Skip Content

WV
3M WATER FILTRATION PRODUCTS

5 Micron Rating Filter Cartridge, 2-1/2" Diameter, 20" Height, 10.00 gpm

  • Item # 4NY66
  • My Part #
  • Mfr. Model # 05CB20-S
  • Catalog Page # N/A
  • UNSPSC # 40161502
Carbon Poly Cartridge,20In,5 Mic close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Cartridge can handle the needs of most commercial food service equipment using water.

View More

Technical Specs

  • Item Filter Cartridge
  • Filter Cartridges Sub-Category Carbon Filter Cartridges
  • Micron Rating 5
  • Height 20"
  • Filter Diameter 2-1/2"
  • Filter Cartridge Media Carbon, Polyphosphate
  • Filter Flow Rate 10.00 gpm
  • Max. Temp. 100 Degrees F
  • Filter Reduces Scale
  • Application Ice and Coffee Machines
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms