ST
3M WATER FILTRATION PRODUCTS

1/2" NPT Polypropylene Water Filter System, 3.34 gpm, 125 psi

  • Item # 23NY92
  • My Part #
  • Mfr. Model # ICE160-S
  • Catalog Page # 2697
  • UNSPSC # 47101514
1/2" NPT Polypropylene Water Filter System, 3.34 gpm, 125 psi close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $331.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.63 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Provide consistent, high-quality water for most commercial ice machines with this 3M™ High Flow Series System. It helps reduce particulate, chlorine taste and odor, cyst, bacteria, and scale, to help improve taste and appearance as well as provide better equipment production. The built-in scale inhibition helps prevent scale buildup that may damage equipment. It features an innovative Integrated Membrane Pre-Activated Carbon Technology (IMPACT) dual-zone media cartridge that combines a membrane in series with premium activated carbon, to help create superior throughput and long life. The tool-less Sanitary Quick Change (SQC) encapsulated cartridge design allows for easy cartridge change-outs with just a 1/4 turn. This system includes a ball valve and is suitable for commercial cubers up to 1450 lb. (657kg) and commercial flakers up to 2400 lb. (1088kg).

View More

Technical Specs

  • Item Water Filter System
  • Microns 0.2
  • Flow Rate 3.34 gpm
  • Max. Pressure 125 psi
  • Min. Pressure 25 psi
  • Service Life 35,000 gal.
  • With Gauge/Without Gauge With Gauge
  • Application Ice Machine up to 1450 lb. - Cold Water
  • Overall Height 17-1/2"
  • Overall Width 8"
  • Overall Depth 5"
  • Max. Temp. 100 Degrees F
  • Number of Cartridges Required 1
  • Cartridges Required Mfr. No. HF60-S
  • Connection 1/2" NPT
  • Color White
  • Filter Media Activated Carbon
  • Reduces Chlorine, Taste, Odor, Bacteria, Sediment, Cyst and Scale
  • Housing Material Polypropylene
  • Standards NSF 42 and 53
  • Includes Mfr. No. HF60-S
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.