ST
3M

Virtua™ Scratch-Resistant Safety Glasses , Light Blue Lens Color

  • Item # 3UYG1
  • My Part #
  • Mfr. Model # 11543-00000-20
  • Catalog Page # N/A
  • Catalog Group # H1320
  • UNSPSC # 46181802
Virtua™ Scratch-Resistant Safety Glasses , Light Blue Lens Color close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Eye Protection and Accessories~Safety Glasses


$3.13 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.1 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Sleek, unisex Virtua Sport protective eyewear combines athletic-look styling, versatility and value with a high wraparound, anti-fog polycarbonate lens for excellent eye coverage and a comfortable fit.The Virtua Sport protective eyewear line merges a comfortable lightweight frame with outstanding unisex style, protection and affordability. Designed for indoor or outdoor use, its high wrap lens provides exceptional impact protection and an unobstructed view. Virtua Sport protective eyewear is a valuable choice for virtually any eye protection need. 20 safety glasses per case.

View More

Technical Specs

  • Item Safety Glasses
  • Series Virtua(TM)
  • Gender Unisex
  • Lens Color Light Blue
  • Polarized Lens No
  • Lens Coating Scratch-Resistant
  • Foam Lined No
  • Eyewear Frame Design Wraparound
  • Eyewear Frame Style Frameless
  • Frame Color Light Blue
  • Eyewear Size Universal
  • Frame Material Polycarbonate
  • Lens Material Polycarbonate
  • Temple Color Light Blue
  • Temple Style Contoured
  • Photochromatic Lens No
  • Metal Detectable No
  • X-Ray Detectable No
  • UV Protection 99.9%
  • Standards ANSI Z87.1-2010, CSA Z94.3-2007
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products