Skip Content

WV
3M

Vinyl Matting Tape Adhesive, 38.00 mil Thick, 2" X 10 ft., Tan, 1 EA

  • Item # 1TJB8
  • My Part #
  • Mfr. Model # 26064
  • Catalog Page # N/A
  • UNSPSC # 31201505
Vinyl Matting Tape Adhesive, 38.00 mil Thick, 2" X 10 ft., Tan, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Matting Tape
  • Tape Backing Material Vinyl
  • Tape Thickness 38.00 mil
  • Tape Width 2"
  • Tape Length 10 ft.
  • Tape Shape Continuous Roll
  • Tape Color Tan
  • Min. Tape Performance Temp. 50 Degrees F
  • Series 26064
  • Standards Weight ASTM D418, Thickness ASTM D418-68, Flammability DOC-FF-1-72
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.