C3
3M

Vinyl Electrical Tape, Rubber Tape Adhesive, 7.00 mil Thick, 1/2" X 20 ft., Brown, 100 PK

  • Item # 2FZD8
  • My Part #
  • Mfr. Model # Scotch 35
  • Catalog Page # 368
  • UNSPSC # 31201525
Vinyl Electrical Tape, Rubber Tape Adhesive, 7.00 mil Thick, 1/2" X 20 ft., Brown, 100 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $221.50 / pkg. of 100
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Fade-resistant color for phase identification and general color coding.

View More

Technical Specs

  • Item Electrical Tape
  • Tape Backing Material Vinyl
  • Tape Adhesive Rubber
  • Tape Thickness 7.00 mil
  • Tape Width 1/2"
  • Tape Length 20 ft.
  • Tape Shape Continuous Roll
  • Tape Color Brown
  • Max. Voltage 600
  • Max. Tape Performance Temp. 220 Degrees F
  • Tape Tensile Strength 17 lb./in.
  • Tape Adhesive Strength 20 oz./in.
  • Series 35
  • UV Resistance Yes
  • Standards UL Listed, UL 510, CSA Certified, RoHS 2002/95/EC, ASTM D1000
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.