NC
3M

Vinyl Electrical Tape, Rubber Tape Adhesive, 20.00 mil Thick, 6" X 100 ft., Black, 4 PK

  • Item # 2DTF6
  • My Part #
  • Mfr. Model # 51-UNPRINTED-6x100FT
  • Catalog Page # 369
  • UNSPSC # 31201502
Vinyl Electrical Tape, Rubber Tape Adhesive, 20.00 mil Thick, 6" X 100 ft., Black, 4 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $478.50 / pkg. of 4
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 27.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed with special high-tack adhesives formulated to resist corrosion of metal piping systems above and below ground, fittings, and joints on all mil-coated pipe and electrical conduit systems.

View More

Technical Specs

  • Item Electrical Tape
  • Tape Backing Material Vinyl
  • Tape Adhesive Rubber
  • Tape Thickness 20.00 mil
  • Tape Width 6"
  • Tape Length 100 ft.
  • Tape Shape Continuous Roll
  • Tape Color Black
  • Max. Voltage 2000
  • Max. Tape Performance Temp. 175 Degrees F
  • Tape Tensile Strength 40 lb./in.
  • Tape Adhesive Strength 30 oz./in.
  • Series Scotchrap 51
  • UV Resistance Yes
  • Standards ASTM D1000
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.