DG
3M

Very Fine Aluminum Oxide Abrasive Roll, 150 ft. L X 1" W, 150 Grit

  • Item # 2FPV6
  • My Part #
  • Mfr. Model # 60440106833
  • Catalog Page # N/A
  • UNSPSC # 31191516
Very Fine Aluminum Oxide Abrasive Roll, 150 ft. L X 1" W, 150 Grit close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Use the 3M™ utility cloth roll 314D for hand sanding in a variety of applications. These lightweight cloth sanding strips with aluminum oxide abrasive are ideal for deburring, blending and repairing metal finishes, rust, or other contaminant removal, and surface preparation for paints and coatings. Light, J-weight backing conforms to circular edges, angles, and other contours.

• Cut or tear strips for the desired length
• Cloth backing is both flexible and durable to withstand heavy use
• Cloth remains durable even when bent or rolled, without tearing or shelling

View More

Technical Specs

  • Item Abrasive Roll
  • Width 1"
  • Length 150 ft.
  • Abrasive Material Aluminum Oxide
  • Grit 150
  • Grade Very Fine
  • Backing Material Cloth
  • Backing Weight J
  • Series 314D
  • Color Orange
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products