Skip Content

 

3M MERV A13/14 V-Bank Air Filters

3 products found with these common attributes:
  • Air Filter Item V-Bank Air Filter
  • MERV A13/14
  • Nominal Width 24"
  • Nominal Depth 12"
  • Air Flow 492 fpm
  • With Gasket Yes
  • Initial Resistance 0.21" WC
  • Final Resistance 1.5" WC
  • Filter Pack Enclosure Plastic Frame
  • Max. Air Flow 492 fpm
  • Max. Temp. 150 Degrees F
  • Standards UL 900 Class 2, ANSI/ASHRAE/ASHE Standard 170 - 2008
Narrow your results by
Brand
1 Selected
Nominal Filter Size
Please Select
Nominal Height
Please Select
Media Area
Please Select

Brand

3M
Clear All
Select items to compare View Compare
Compare / Item #
Mfr. Model #
Nominal Filter Size
Nominal Height
Media Area
Price
Qty
Please use Qty box to add item(s) to cart.
12x24x12 Synthetic V-Bank Air Filter with MERVA13/14 and 85% Filter Efficiency
E738
12x24x12
12"
92 sq. ft.

$267.00 / each

Enter location to check availability
Catalog Page #  3053 

Web Price $267.00 / each

Technical Specs

  • Air Filter Item V-Bank Air Filter
  • Nominal Filter Size 12x24x12
  • MERV A13/14
  • Nominal Height 12"
  • Nominal Width 24"
  • Nominal Depth 12"
  • Air Flow 492 fpm
  • With Gasket Yes
  • Initial Resistance 0.21" WC
  • Final Resistance 1.5" WC
  • Filter Pack Enclosure Plastic Frame
  • Max. Air Flow 492 fpm
  • Media Area 92 sq. ft.
  • Max. Temp. 150 Degrees F
  • Standards UL 900 Class 2, ANSI/ASHRAE/ASHE Standard 170 - 2008
  • Air Filter Media Type Synthetic
  • Filter Efficiency - Air Filters 85%
  • Green Environmental Attribute Product Has MERV Rating of 13 or Higher
20x24x12 Synthetic V-Bank Air Filter with MERVA13/14 and 85% Filter Efficiency
E737
20x24x12
20"
135 sq. ft.

$363.00 / each

Enter location to check availability
Catalog Page #  3053 

Web Price $363.00 / each

Technical Specs

  • Air Filter Item V-Bank Air Filter
  • Nominal Filter Size 20x24x12
  • MERV A13/14
  • Nominal Height 20"
  • Nominal Width 24"
  • Nominal Depth 12"
  • Air Flow 492 fpm
  • With Gasket Yes
  • Initial Resistance 0.21" WC
  • Final Resistance 1.5" WC
  • Filter Pack Enclosure Plastic Frame
  • Max. Air Flow 492 fpm
  • Media Area 135 sq. ft.
  • Max. Temp. 150 Degrees F
  • Standards UL 900 Class 2, ANSI/ASHRAE/ASHE Standard 170 - 2008
  • Air Filter Media Type Synthetic
  • Filter Efficiency - Air Filters 85%
  • Green Environmental Attribute Product Has MERV Rating of 13 or Higher
24x24x12 Synthetic V-Bank Air Filter with MERVA13/14 and 85% Filter Efficiency
E736
24x24x12
24"
193 sq. ft.

$359.00 / each

Enter location to check availability
Catalog Page #  3053 

Web Price $359.00 / each

Technical Specs

  • Air Filter Item V-Bank Air Filter
  • Nominal Filter Size 24x24x12
  • MERV A13/14
  • Nominal Height 24"
  • Nominal Width 24"
  • Nominal Depth 12"
  • Air Flow 492 fpm
  • With Gasket Yes
  • Initial Resistance 0.21" WC
  • Final Resistance 1.5" WC
  • Filter Pack Enclosure Plastic Frame
  • Max. Air Flow 492 fpm
  • Media Area 193 sq. ft.
  • Max. Temp. 150 Degrees F
  • Standards UL 900 Class 2, ANSI/ASHRAE/ASHE Standard 170 - 2008
  • Air Filter Media Type Synthetic
  • Filter Efficiency - Air Filters 85%
  • Green Environmental Attribute Product Has MERV Rating of 13 or Higher
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More