NC
3M

Utility Duct Tape, 3" X 32m, 9.50 mil Thick, White Plastic, 12 PK

  • Item # 54EN77
  • My Part #
  • Mfr. Model # 4811
  • Catalog Page # N/A
  • UNSPSC # 31201501
Utility Duct Tape, 3" X 32m, 9.50 mil Thick, White Plastic, 12 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,321.49 / pkg. of 12
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 19.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Tape
  • Duct Tape Type Duct Tape
  • Duct Tape Width 3"
  • Duct Tape Length 32m
  • Duct Tape Thickness 9.50 mil
  • Duct Tape Grade Utility
  • Tape Color Family White
  • Color White
  • Duct Tape Primary Material Plastic
  • Material Polyethylene
  • Tape Shape Continuous Roll
  • Tape Adhesive Rubber
  • Performance Temp. Up to 160 Degrees F
  • Adhesion Strength 30 oz./in.
  • Tensile Strength 15 lb./in.
  • Standards ASTM D3330, D3759, D3652, D3833
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.