C3
3M

Urethane Adhesive, 200mL, Black, Work Life: 25 sec.

  • Item # 33TZ26
  • My Part #
  • Mfr. Model # 04248
  • Catalog Page # N/A
  • UNSPSC # 31201601
Urethane Adhesive, 200mL, Black, Work Life: 25 sec. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $67.69 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Super Fast Repair Adhesive
  • Structural Adhesive Type Urethane Adhesive
  • For Use On This repair adhesive can be used for a variety of applications,does not run or sag,withstands a wide range of temperatures.
  • Container Type - Adhesives Dual-Cartridge
  • Size 200mL
  • Work Life 25 sec.
  • Functional Cure 1 hr.
  • Full Cure 1 to 4 hr.
  • Epoxy Color Black
  • Application Bonding Repairs of Plastic Substrates, Bonder of Metal and Other Architectural Substrates
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.


  • Cancer - www.P65Warnings.ca.gov

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.