Skip Content
ST
3M

Urethane Adhesive, 2.00 oz. Tube, Brown, Work Life: 10 min.

  • Item # 2RUD4
  • Mfr. Model # 3532
  • Catalog Page # N/A
  • UNSPSC # 31201607
Urethane Adhesive, 2.00 oz. Tube, Brown, Work Life: 10 min. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $45.06 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.43 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

3M™ Scotch-Weld™ Urethane Adhesive 3532 is a brown, non-sag, two-component polyurethane adhesive. This urethane adhesive has a 10 minute work life for spreading or repositioning. Adhesive is fast-curing, establishes tough bonds, and offers low-temperature flexibility. It becomes a non-sag paste upon mixing for accurate and precise handling during application and can be used for bonding dissimilar substrates, such as concrete, ceramic, wood, plastic, rubber and metal. With a 1:1 mix ratio, this urethane adhesive has a 10 minute work life, reaches handing strength in 90 minutes and full cure in 24 hours.

View More

Technical Specs

  • Structural Adhesive Type Urethane Adhesive
  • For Use On Metal, Plastic
  • Epoxy Container Tube
  • Size 2.00 oz.
  • Work Life 10 min.
  • Functional Cure 1.5 hr.
  • Full Cure 24 hr.
  • Epoxy Color Brown
  • Epoxy Max. Temp 250 Degrees to 299 Degrees F
  • Temp. Range (F) -65 Degrees to 250 Degrees
  • Mixing Ratio 1:1
  • Series 3532
  • Shear Strength (PSI) 2000
  • Application Multi-Purpose Urethane Adhesive Produces Semi-Rigid Bonds And May Be Applied With A Spatula Or Trowel
  • Type Urethane, Impact and Sag Resistant
  • Includes 2-oz. Tube Base, 2-oz. Tube Accelerator
Megaphone How can we improve our Technical Specifications?

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.