Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
3M

Urethane Adhesive, 400 mL, Off White

  • Item # 2JBU1
  • Mfr. Model # DP605 NS
  • Catalog Page # N/A
  • UNSPSC # 31201601
Urethane Adhesive, 400 mL, Off White close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Epoxy

Technical Specs

  • Structural Adhesive Type Urethane Adhesive
  • Size 400 mL
  • Temp. Range (F) -67 to 250
  • Shear Strength (PSI) 1500
  • Application For small or intermittent applications, the 3M EPX applicator is a convenient method of application. For larger applications, these products may be applied by use of flow equipment.
  • Type Duo-Pak
Megaphone How can we improve our Technical Specifications?