Skip Content
TP
3M

Urethane Adhesive, 1.69 oz. Cartridge, Brown, Work Life: 40 min.

  • Item # 2JBT8
  • My Part #
  • Mfr. Model # DP640
  • Catalog Page # N/A
  • UNSPSC # 31201601
Urethane Adhesive,1.7 fl oz,Brown,PK12 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $319.00 / pkg. of 12
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 2.75 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

3M™ Scotch-Weld™ Urethane Adhesive DP640NS is a brown, non-sag, two-component polyurethane adhesive. This urethane adhesive has a 60 minute work life for panel bonding or repositioning. Ideal for bonding dissimilar substrates, such as composites, SMC, FRP, many plastics, ceramic, wood, rubber and metal. When using a Duo-Pak size adhesive, rely on 3M dispensing equipment for convenient and accurate metering, mixing, and dispensing.

View More

Technical Specs

  • Item Urethane Adhesive
  • Structural Adhesive Type Urethane Adhesive
  • For Use On Wood
  • Epoxy Container Dual-Cartridge
  • Size 1.69 oz.
  • Work Life 40 min.
  • Functional Cure 8 hr.
  • Full Cure 7 days
  • Epoxy Color Brown
  • Epoxy Max. Temp 250 Degrees to 299 Degrees F
  • Temp. Range (F) -65 Degrees to 250 Degrees
  • Mixing Ratio 1:1
  • Series DP640
  • Shear Strength (PSI) 2000
  • Application For small or intermittent applications, the 3M EPX applicator is a convenient method of application. For larger applications, these products may be applied by use of flow equipment.
  • Type Duo-Pak
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.