Skip Content
TP
3M

Urethane Adhesive, 5 gal. Pail, Brown, Work Life: 7 min.

  • Item # 2JBP8
  • My Part #
  • Mfr. Model # 3532
  • Catalog Page # N/A
  • UNSPSC # 31201601
Urethane Adhesive,Part A,5 gal,Brown close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,424.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 60.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

3M™ Scotch-Weld™ Urethane Adhesive 3532 is a brown, non-sag, two-component polyurethane adhesive. This urethane adhesive has a 10 minute work life for spreading or repositioning. Adhesive is fast-curing, establishes tough bonds, and offers low-temperature flexibility. It becomes a non-sag paste upon mixing for accurate and precise handling during application and can be used for bonding dissimilar substrates, such as concrete, ceramic, wood, plastic, rubber and metal. With a 1:1 mix ratio, this urethane adhesive has a 10 minute work life, reaches handing strength in 90 minutes and full cure in 24 hours.

View More

Technical Specs

  • Structural Adhesive Type Urethane Adhesive
  • For Use On Metal, Plastic
  • Epoxy Container Pail
  • Size 5 gal.
  • Work Life 7 min.
  • Functional Cure 1.5 hr.
  • Full Cure 24 hr.
  • Epoxy Color Brown
  • Epoxy Max. Temp 250 Degrees to 299 Degrees F
  • Temp. Range (F) -65 Degrees to 250 Degrees
  • Mixing Ratio 1:1
  • Series 3532
  • Shear Strength (PSI) 2000
  • Application May be applied with spatula, trowel, or flow equipment.
  • Type Part A
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.