Skip Content

TP
3M

Urethane Adhesive, 32.00 oz. Can, Brown, Work Life: 1 hr.

  • Item # 2JBL4
  • My Part #
  • Mfr. Model # 3549 B/A
  • Catalog Page # N/A
  • UNSPSC # 31201601
Urethane Adhesive, 32.00 oz. Can, Brown, Work Life: 1 hr. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,236.00 / pkg. of 6
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 38.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

3M™ Scotch-Weld™ Urethane Adhesive 3549 is a brown, non-sag, two-component polyurethane adhesive. This urethane adhesive has a 60 minute work life for panel bonding or repositioning. Ideal for bonding dissimilar substrates, such as composites, SMC, FRP, many plastics, ceramic, wood, rubber and metal. Resilient to impact, providing a strong bond capable of withstanding shocks and collisions. This urethane adhesive is also constructed to resist sagging approximately 30 seconds after mixing. Its non-sagging feature allows for more precise handling and accurate application. Adhesive cures at room temperature or with heat. This option gives you control over how quickly a bond establishes a certain level of shear strength. At room temperature, Scotch-Weld Urethane Adhesives 3549 reaches handling strength in 7 days. Upon application, its 60-minute work-life presents flexibility and provides ample time for adjustment and positioning to achieve optimum results. Adhesive may be applied with a spatula, trowel or flow equipment.

View More

Technical Specs

  • Item Urethane Adhesive
  • Structural Adhesive Type Urethane Adhesive
  • For Use On Metal,Plastic
  • Container Type - Adhesives Can
  • Size 32.00 oz.
  • Work Life 1 hr.
  • Functional Cure 8 hr.
  • Full Cure 7 days
  • Epoxy Color Brown
  • Epoxy Max. Temp 250 Degrees to 299 Degrees F
  • Temp. Range (F) -65 Degrees to 250 Degrees
  • Mixing Ratio 1:1
  • Series 3549
  • Shear Strength (PSI) 2000
  • Application May be applied with spatula, trowel, or flow equipment.
  • Type Part B/A
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.